Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SP SCIENCEWARE

Water Conditioner, 100mL, PE Bottle

  • Item# 8CJ34
  • Mfr. Model# 170930000
  • Catalog Page# N/A
  • UNSPSC# 41103701
Water Conditioner,100mL,PE Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $97.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protects water baths and other water systems against the growth of algae, bacteria, molds and biofilms. Protects pumps and thermostats and helps prevent tubing from clogging. Also permits longer use of water used in developer for color or X-ray films and will not harm film. Just 2ml per liter of water adds a blue tint which will fade after about 3 months reminding you to change the water and add new conditioner. Can be added to the water inserted in the Water Jackets of CO2 and regular incubators.Does not contain any substance listed by California’s Safe Drinking Water and Toxic Enforcement Act of 1986 (Proposition 65).

View More

Technical Specs

  • Item Water Conditioner
  • Bottle Material Polyethylene
  • Capacity 100mL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.