Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SP SCIENCEWARE

40 to 55 gal. Red Biohazard Bag, Super Heavy Strength Rating, Box, 1 EA

  • Item# 46C808
  • Mfr. Model# 13164-3848
  • Catalog Page# 816
  • UNSPSC# 47121701
40 to 55 gal. Red Biohazard Bag, Super Heavy Strength Rating, Box, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides for safe disposal of used pipettes. Petri dishes, culture plates, membrane filters, and other biohazard waste. Indicator patch darkens when subjected to steam sterilization.

View More

Technical Specs

  • Item Biohazard Bag
  • Material Polypropylene
  • Capacity 40 to 55 gal.
  • Strength Rating Super Heavy
  • Thickness 1.5 mil
  • Color Red
  • Height 48"
  • Width 38"
  • Max. Load 55 gal.
  • Package Configuration Box
  • Bags per Roll/Pack 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.