Skip Content

C3
BEL-RAY

Nickel Anti-Seize Compound, -65°F to 2400°F, 10 oz., Silver

  • Item # 52CH66
  • My Part #
  • Mfr. Model # 21010-CBT
  • Catalog Page # N/A
  • UNSPSC # 15121515
Nickel Anti-Seize Compound, -65°F to 2400°F, 10 oz., Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Anti-Seize Type Anti-Seize Compound
  • Base Composition Nickel
  • Min. Operating Temp. -65 Degrees F
  • Max. Operating Temp. 2400 Degrees F
  • Lubricant Color Silver
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Container Brush-Top Can
  • Container Size 10 oz.
  • Lubricant Additives Graphite
  • Physical Form Gel
  • Net Weight 12 oz.
  • Specific Gravity 1.25
  • VOC Content No VOC
  • Flash Point 275 Degrees F
  • Standards ISO 16047
  • Application Stainless Stet Components
  • Item Anti-Seize Compound
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.