Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEKINA

Men's Boots, Size: 6, Steel Toe Type, Polyurethane Upper Material, 16" Height

  • Item# 12J140
  • Mfr. Model# X030G-6
  • Catalog Page# N/A
  • Catalog Group# G3072
  • UNSPSC# 46181604
Men's Boots, Size: 6, Steel Toe Type, Polyurethane Upper Material, 16" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Boots
  • Gender Men's
  • Size 6
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Green
  • Upper Material Polyurethane
  • Insulated Yes
  • Midsole Material Polyurethane
  • Insulation Type Thermo-Insulating
  • Outsole Material Polyurethane
  • Resists Inorganic Acids, Salt Solutions, Esters, Ethers, Amines, Mineral Oils and Fats, Vegetable/Animal Oils and Fats, Hydrocarbons, Alcohols, Chlorinated Hydrocarbons, Sugar Solutions and Detergents
  • Standards ANSI 241-1999, MI/75 C/75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms