Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BEKINA

16"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Green, Size 12

  • Item # 12J157
  • My Part #
  • Mfr. Model # X040-12
  • Catalog Page # N/A
  • Catalog Group # G3073
  • UNSPSC # 46181604
16"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Green, Size 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Green
  • Insulated Yes
  • Size 12
  • Style Number X040
  • Gender Men's
  • Boot Height 16"
  • Insulation Type Thermo-Insulating
  • Metatarsal Guard No
  • Standards ANSI 241-1999, MI/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products