DV
BEKINA

16"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Green, Size 10

  • Item # 12J155
  • My Part #
  • Mfr. Model # X040-10
  • Catalog Page # N/A
  • Catalog Group # G3073
  • UNSPSC # 46181604
16"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Green, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Green
  • Insulated Yes
  • Size 10
  • Style Number X040
  • Gender Men's
  • Boot Height 16"
  • Insulation Type Thermo-Insulating
  • Metatarsal Guard No
  • Standards ANSI 241-1999, MI/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products