Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BEKINA

15"H Men's Knee Boots, Plain Toe Type, Polyurethane Upper Material, Black/Red, Size 10

  • Item # 52TA61
  • My Part #
  • Mfr. Model # XC90BR-10
  • Catalog Page # N/A
  • UNSPSC # 46181604
15"H Men's Knee Boots, Plain Toe Type, Polyurethane Upper Material, Black/Red, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Plain
  • Color Black/Red
  • Footwear Sole Pattern Cleated
  • Insulated Yes
  • Size 10
  • Footwear Width D
  • Style Number XC90BR
  • Gender Men's
  • Boot Height 15"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type PU Foam
  • Metatarsal Guard No
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms