Navigation Menu New

Access My Account, Order History, Lists and more here.

4WFV8 TW2038-PP UNSPSC # 31162906

Tube Clamp Kit, Weld Plate, Zinc-Plated

  • Item # 4WFV8
  • Mfr. Model # TW2038-PP
  • UNSPSC # 31162906
  • Catalog Page # 2831 2831
Country of Origin USA. Country of Origin is subject to change.

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, while reducing noise and vibration. Heavy-duty clamps help to withstand shock and vibration of hydraulic systems up to 5000 psi.

Tap image to zoom.

Roll over image to zoom.

Tube Clamp Kit, Weld Plate, Zinc-Plated

  • Item # 4WFV8
  • Mfr. Model # TW2038-PP
  • UNSPSC # 31162906
  • Catalog Page # 2831 2831
Country of Origin USA. Country of Origin is subject to change.

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, while reducing noise and vibration. Heavy-duty clamps help to withstand shock and vibration of hydraulic systems up to 5000 psi.

Technical Specs

  • Item Tube Clamp Kit
  • Type Weld Plate
  • Tube Size 3/8 in
  • Material Zinc-Plated
  • Temp. Range (F) -22 to 194
  • Length 2.19 in
  • Width 1.19 in
  • Height 1.44 in
  • Hardware Material Zinc-Plated
  • Insert Material Polypropylene
  • Includes Clamp Set, Cover Plate And One Hex Head Bolt, Weld Plate

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, while reducing noise and vibration. Heavy-duty clamps help to withstand shock and vibration of hydraulic systems up to 5000 psi.

Back to Top