TP
BEHRINGER PIPE SYSTEMS

Bolt Plate Tube Clamp Kit, 7/8" Tube Size, Stainless Steel

  • Item # 4TKX2
  • My Part #
  • Mfr. Model # BSBX60875-SP
  • Catalog Page # 2825
  • UNSPSC # 31162906
Bolt Plate Tube Clamp Kit, 7/8" Tube Size, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe Clamps and Supports
Use to secure tubing and pipe, while reducing noise and vibration.
Bolt Plate Mounting
Include a base plate with bolt holes to secure clamp.
Single and Double Clamps with Santoprene™ Insert
Smooth bore helps prevent bacteria and debris from collecting; also dampens and absorbs vibration. For high-purity and washdown applications.

View More

Technical Specs

  • Item Tube Clamp Kit
  • Type Bolt Plate
  • Tube Size 7/8"
  • Material Stainless Steel
  • Temp. Range (F) -40 to 275
  • Length 4.88"
  • Width 1.22"
  • Height 2.88"
  • Hardware Material 316 Stainless Steel
  • Insert Material Santoprene
  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.