Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BEHRENS Square Point Coal Shovel: Square Point, 4 Ribs, Steel, 1 3/4 in Blade Wd, 6 1/2 in Blade Lg

Item 
36LH98
Mfr. Model 
17PCS

Product Details

Catalog Page
N/A
Brand
BEHRENS
Manufacturer Part Number
17PCS
Product Type
Coal Shovel
Blade Material
Steel
Blade Width
1-3/4 in
Blade Length
6-1/2 in
Number of Ribs
4
Blade Type
Square Point
Blade Color
Black
Gauge
30 ga
Handle Material
Steel
Handle Length
11 in
Shovel Color
Black
Corrosion Resistant
Yes
Detachable Handle
No
ESD Safe
No
Non-Sparking
No
Overall Length
19-1/4 in
UNSPSC
27112004
Country of Origin
Mexico (subject to change)
Product Description

Standard scoop shovels lift and move material outdoors and in other general applications where all-plastic scoops aren't required.