Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BEHRENS Bucket: 2 1/2 gal Capacity, 11 in Overall Wd, 9 in Overall Ht, Galvanized Steel, Silver

Item 
36LH95
Mfr. Model 
1210

Product Details

Catalog Page
1472
Brand
BEHRENS
Manufacturer Part Number
1210
Product Type
Bucket
Material
Galvanized Steel
Capacity
2-1/2 gal
Overall Width
11 in
Overall Height
9 in
Length
11 in
Graduated Markings
No
Color
Silver
Includes Handle
Yes
Shape
Round
UNSPSC
47121804
Country of Origin
Mexico (subject to change)
Product Description

Galvanized steel buckets and tubs feature a galvanized finish which prevents rust and corrosion, making them suitable for transporting most liquids and solids.