Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEECH

Material Lift, Standard, 1000 lb.

  • Item# 8NAR8
  • Mfr. Model# PS-2458B
  • Catalog Page# N/A
  • UNSPSC# 24101604
Material Lift,Standard,1000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Material Lift
  • Base Standard
  • Load Capacity 1000 lb.
  • Lifting Height Forks Up 60"
  • Lifting Height Forks Down 5-1/4"
  • Base Legs Outside Dia. 22"
  • Base Legs Inside Dia. 14"
  • Height Stowed 78-1/2"
  • Powered By Battery
  • Load Center 15"
  • Overall Height 72"
  • Overall Width 24"
  • Overall Length 39-3/4"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Lifting Height Max. 60"
  • Lifting Height Min. 5-1/4"
  • Fork Length 27-1/2"
  • Fork Width 23-1/2"
  • Frame Material Steel
  • Includes Floor Lock, Acrylic Safety Shield, Roller Lift Chain, Battery, and 10A Automatic Battery Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms