Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEECH

Counterweight Base Stacker, 500 lb., Fork Width 4", Fork Length 25", Lifting Height Max. 66"

  • Item# 9CH31
  • Mfr. Model# CW-665
  • Catalog Page# N/A
  • UNSPSC# 24101604
Counterweight Base Stacker, 500 lb., Fork Width 4", Fork Length 25", Lifting Height Max. 66" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stackers

Technical Specs

  • Item Counterweight Base Stacker
  • Load Capacity 500 lb.
  • Lifting Height Max. 66"
  • Lifting Height Min. 1"
  • Fork Length 25"
  • Fork Width 4"
  • Overall Length 70-1/4"
  • Overall Width 22"
  • Overall Height 82"
  • Load Center 13"
  • Powered By Manual Foot Pump
  • Caster Wheel Type Phenolic
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 8"
  • Rear Wheel Dia. 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms