TP
BEDPURE

Queen Cotton/Polyester Mattress Encasement with 10" Pocket Size

  • Item # 56HH63
  • My Part #
  • Mfr. Model # BPR5511
  • Catalog Page # N/A
  • UNSPSC # 0
Queen Cotton/Polyester Mattress Encasement with 10" Pocket Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Bed, Bath and Table Linens~Mattress and Pillow Protectors


$304.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.7 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Mattress Encasement
  • Size Queen
  • Material Polyester
  • Pocket Size 10"
  • Length 80"
  • Width 60"
  • Protects Mattresses
  • Fabric Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None