Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BECKSON

PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 28 oz.

  • Item# 3KUG3
  • Mfr. Model# 236PF3-S
  • Catalog Page# N/A
  • UNSPSC# 40151506
PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 28 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $100.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material PVC
  • Wetted Materials PVC, Viton, Polyethylene
  • Discharge Tubing Material LDPE
  • Hose Material Polyethylene
  • For Use With 50% Sulphuric Acid at 120 Deg F
  • Ounces per Stroke 28 oz.
  • Max. Viscosity 1500 SSU
  • Outlet Size 1-1/4"
  • Discharge Tube Outlet OD Size 1-1/4"
  • Discharge Tube Length 36"
  • Hose Length 3 ft.
  • Adapter Type Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Agency Compliance UL Listed
  • Max. Liquid Temp. 120 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.