Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BECKSON

HDPE Hand Operated Drum Pump, Piston, Ounces per Stroke: 20 oz.

  • Item # 3KUC3
  • Mfr. Model # 536PSP
  • Catalog Page # N/A
  • UNSPSC # 40151506
HDPE Hand Operated Drum Pump, Piston, Ounces per Stroke: 20 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material HDPE
  • Discharge Tubing Material HDPE
  • For Use With For Most Solvents, Alcohols or Alkalis
  • Ounces per Stroke 20 oz.
  • Max. Viscosity 1500 SSU
  • Outlet Size 1-1/2"
  • Discharge Tube Outlet OD Size 1-1/2"
  • Discharge Tube Length 14"
  • Suction Tube Length 35"
  • Adapter Type Bung
  • Adapter Material Polyethylene
  • Adapter Dia. 2"
  • Features Self-Cleaning Ball Valve For Free Flow, Long Spout, 14", To Reach Over Any Container, Long Barrel, 35", To Get To The Bottom Of The Drum, Friction Fit Spout Swivels Up To Eliminate Drips
  • Max. Liquid Temp. 100 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.