Skip Content

ST
BECKETT

Oil Burner,6 Dia x 6-5/8 In L Air Tube

  • Item # 4NU97
  • My Part #
  • Mfr. Model # B2502
  • Catalog Page # 3098
  • UNSPSC # 40101834
Oil Burner,6 Dia x 6-5/8 In L Air Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Efficiency Oil Burner
  • Burner Type Complete Flame Retention
  • Air Tube Length 6-5/8"
  • Air Tube Dia. 6"
  • Heater Voltage 120VAC
  • GPH 0.4 to 3.0 Determined by Nozzle Used
  • Motor Type NEMA 48 M-flange, Manual Reset Overload Protection
  • RPM 3450
  • Prepurge Time 15 sec.
  • Ignitor Electronic
  • Pump Single Stage
  • Valve Type Integrated Solenoid
  • Includes Adjustable Mounting Flange, Low Fire Baffle, Assorted Heads And Static Plates
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.