Skip Content

 

High Efficiency Oil Burner

3 products found with these common attributes:
  • Item High Efficiency Oil Burner
  • Heater Voltage 120VAC
Narrow your results by
Brand
1 Selected
Burner Type
Please Select
Air Tube Length
Please Select
Air Tube Dia.
Please Select

Brand

BECKETT
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Burner Type
Air Tube Length
Air Tube Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Oil Burner,6 Dia x 6-5/8 In L Air Tube
B2502
Complete Flame Retention
6-5/8"
6"

$718.00 / each

Enter location to check availability
Catalog Page #  3036 

Web Price $718.00 / each

Technical Specs

  • Item High Efficiency Oil Burner
  • Burner Type Complete Flame Retention
  • Air Tube Length 6-5/8"
  • Air Tube Dia. 6"
  • Heater Voltage 120VAC
Oil Burner,8-1/2 Dia x 9 In L Air Tube
B2503
Complete Flame Retention
9"
8-1/2"

$718.00 / each

Enter location to check availability
Catalog Page #  3036 

Web Price $718.00 / each

Technical Specs

  • Item High Efficiency Oil Burner
  • Burner Type Complete Flame Retention
  • Air Tube Length 9"
  • Air Tube Dia. 8-1/2"
  • Heater Voltage 120VAC
High Efficiency Oil Burner
B2007GU
Without Nozzle or Air Tube

$638.00 / each

Enter location to check availability
Catalog Page #  3036 

Web Price $638.00 / each

Technical Specs

  • Item High Efficiency Oil Burner
  • Burner Type Without Nozzle or Air Tube
  • Heater Voltage 120VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More