Skip Content

ST
BECK

3/4" Black Steel Nipple, 6" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 80

  • Item # 20H720
  • My Part #
  • Mfr. Model # 0332620608
  • Catalog Page # 2830
  • UNSPSC # 40142318
Black Pipe Nipple,Threaded,3/4x6 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Anvil® nipple features seamless construction that provides excellent protection against leaks. Thicker walls allow use in higher-pressure applications than Schedule 40 nipples. For use in high pressure applications with air, water, oil, natural gas, and steam. Manufactured per ASTM A733 with NPT threads per ASME B1.20.1 and material per ASTM A106.
Note: Nipple must be used with properly rated fittings.

View More

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Seamless/Welded Seamless
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 3/4"
  • Overall Pipe Length 6"
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 2000 psi @ 150 Degrees F
  • Max. Steam Pressure 300 psi WSP @ 550 Degrees F
  • Wall Thickness 9/64"
  • Inside Dia. 3/4"
  • Outside Dia. 1-3/64"
  • Standards ASTM A106 Grade B Seamless Pipe; ASTM A733
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.