TP
BECK

2-1/2" Black Steel Nipple, 11" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 11X191
  • My Part #
  • Mfr. Model # 330044603
  • Catalog Page # 2767
  • UNSPSC # 40142318
2-1/2" Black Steel Nipple, 11" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Beck nipple has a weld bead on the inside and is NPT threaded at both ends. Model is interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.

View More

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Pipe Weld Type Continuous Weld
  • Pipe Size - Nominal 2-1/2"
  • Overall Pipe Length 11"
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 300 psi @ 150 Degrees F
  • Max. Steam Pressure 150 psi WSP @ 360 Degrees F
  • Wall Thickness 3/16"
  • Inside Dia. 2-15/32"
  • Outside Dia. 2-7/8"
  • Standards ASTM A-53 Type F, Grade A, ASTM A733
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.