Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BEARACADE

200 ft. x 24" Polyethylene Self-Adhesive Containment Film, Clear

  • Item # 6DLR2
  • Mfr. Model # 6MSB24
  • Catalog Page # N/A
  • UNSPSC # 30102515
200 ft. x 24" Polyethylene Self-Adhesive Containment Film, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $216.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BearAcade abatement containment film for multiple surfaces is easy to install and remove. The self adhesive film can adhere to a variety of surfaces and won't billow with negative air pressure. BearAcade improves worker safety and minimizes failure.

View More

Technical Specs

  • Item Self-Adhesive Containment Film
  • Length 200 ft.
  • Width 24"
  • Thickness 6 mil
  • Material Polyethylene
  • Color Clear
  • For Use With Abatement and Remediation Containments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.