Skip Content

 
BEACON MORRIS

Commercial Hydronic Baseboard Steel Steam/Hydronic Heater Elements

Commercial Hydronic Baseboard Steel Steam/Hydronic Heater Elements close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Steam/Hydronic Heater Element 
  • Tube Size 1-1/4" 
  • Tubing Material Steel 
  • Fin Material Steel 
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1080/1640 BtuH 
  • Output @ 2 PSI Steam 1600/2250 BtuH 
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1350/2040 BtuH 
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • BEACON MORRIS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
ST1443-03
3 ft.

$85.55 / each

Enter location to check availability
Catalog Page #  3151 

Price $85.55 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 3 ft.
  • Tube Size 1-1/4"
  • Tubing Material Steel
  • Fin Material Steel
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1080/1640 BtuH
  • Output @ 2 PSI Steam 1600/2250 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1350/2040 BtuH
ST1444-04
4 ft.

$112.50 / each

Enter location to check availability
Catalog Page #  3151 

Price $112.50 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 4 ft.
  • Tube Size 1-1/4"
  • Tubing Material Steel
  • Fin Material Steel
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1080/1640 BtuH
  • Output @ 2 PSI Steam 1600/2250 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1350/2040 BtuH
ST1445-05
5 ft.

$144.75 / each

Enter location to check availability
Catalog Page #  3151 

Price $144.75 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 5 ft.
  • Tube Size 1-1/4"
  • Tubing Material Steel
  • Fin Material Steel
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1080/1640 BtuH
  • Output @ 2 PSI Steam 1600/2250 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1350/2040 BtuH
S144032-0600
6 ft.

$178.00 / each

Enter location to check availability
Catalog Page #  3151 

Price $178.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 6 ft.
  • Tube Size 1-1/4"
  • Tubing Material Steel
  • Fin Material Steel
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1080/1640 BtuH
  • Output @ 2 PSI Steam 1600/2250 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1350/2040 BtuH
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More