Skip Content

 
BEACON MORRIS

Hydronic Heater Wall Cabinet

Hydronic Heater Wall Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hydronic Heater Wall Cabinet 
Mounting Type
Please Select
Fits Heaters
Please Select
Cabinet Height
Please Select
Cabinet Width
Please Select
Cabinet Depth
Please Select

Your Filters:

Clear All
SG_Brand
  • BEACON MORRIS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Fits Heaters
Cabinet Height
Cabinet Width
Cabinet Depth
Price
Qty
Please use Qty box to add item(s) to cart.
W42
Recess
Mfr. No. K42
25"
16"
1/2"

$193.00 / each

Enter location to check availability
Catalog Page #  3853 

Price $193.00 / each

Technical Specs

  • Item Hydronic Heater Wall Cabinet
  • Mounting Type Recess
  • Fits Heaters Mfr. No. K42
  • Cabinet Height 25"
  • Cabinet Width 16"
  • Cabinet Depth 1/2"
W84
Recess
Mfr. No. K84
25"
23"
1/2"

$193.00 / each

Enter location to check availability
Catalog Page #  3853 

Price $193.00 / each

Technical Specs

  • Item Hydronic Heater Wall Cabinet
  • Mounting Type Recess
  • Fits Heaters Mfr. No. K84
  • Cabinet Height 25"
  • Cabinet Width 23"
  • Cabinet Depth 1/2"
F42
Surface
Mfr. No. K42
24"
18"
4-3/8"

$199.50 / each

Enter location to check availability
Catalog Page #  3853 

Price $199.50 / each

Technical Specs

  • Item Hydronic Heater Wall Cabinet
  • Mounting Type Surface
  • Fits Heaters Mfr. No. K42
  • Cabinet Height 24"
  • Cabinet Width 18"
  • Cabinet Depth 4-3/8"
F84
Surface
Mfr. No. K84
24"
22"
4-3/8"

$193.00 / each

Enter location to check availability
Catalog Page #  3853 

Price $193.00 / each

Technical Specs

  • Item Hydronic Heater Wall Cabinet
  • Mounting Type Surface
  • Fits Heaters Mfr. No. K84
  • Cabinet Height 24"
  • Cabinet Width 22"
  • Cabinet Depth 4-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More