Skip Content

 
BEACON MORRIS

Assembled Baseboard Enclosure

Assembled Baseboard Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Mounting Type Surface 
  • Cabinet Depth 5-5/16" 
Item
Please Select
Fits Heaters
Please Select
Cabinet Height
Please Select
Cabinet Width
Please Select

Your Filters:

Clear All
SG_Brand
  • BEACON MORRIS 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Item
Fits Heaters
Cabinet Height
Cabinet Width
Price
Qty
Please use Qty box to add item(s) to cart.
TP14-08
Assembled Baseboard Enclosure
14" Commercial Hydronic Baseboard Heaters
14"
96"

$156.00 / each

Enter location to check availability
Catalog Page #  3852 

Price $156.00 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters 14" Commercial Hydronic Baseboard Heaters
  • Cabinet Height 14"
  • Cabinet Width 96"
  • Cabinet Depth 5-5/16"
TP20-07
Assembled Baseboard Enclosure
20" Height Heaters
20"
84"

$197.25 / each

Enter location to check availability
Catalog Page #  3852 

Price $197.25 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters 20" Height Heaters
  • Cabinet Height 20"
  • Cabinet Width 84"
  • Cabinet Depth 5-5/16"
TP20-08
Assembled Baseboard Enclosure
20" Height Heaters
20"
96"

$204.75 / each

Enter location to check availability
Catalog Page #  3852 

Price $204.75 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters 20" Height Heaters
  • Cabinet Height 20"
  • Cabinet Width 96"
  • Cabinet Depth 5-5/16"
TP14-03
Assembled Baseboard Enclosure
Mfr. No. STC14353-03, ST1443-03
14"
36"

$64.60 / each

Enter location to check availability
Catalog Page #  3852 

Price $64.60 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14353-03, ST1443-03
  • Cabinet Height 14"
  • Cabinet Width 36"
  • Cabinet Depth 5-5/16"
TP20-03
Assembled Baseboard Enclosure
Mfr. No. STC14353-03, ST1443-03
20"
36"

$85.90 / each

Enter location to check availability
Catalog Page #  3852 

Price $85.90 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14353-03, ST1443-03
  • Cabinet Height 20"
  • Cabinet Width 36"
  • Cabinet Depth 5-5/16"
TP14-04
Assembled Baseboard Enclosure
Mfr. No. STC14354-04, ST1444-04
14"
48"

$86.20 / each

Enter location to check availability
Catalog Page #  3852 

Price $86.20 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14354-04, ST1444-04
  • Cabinet Height 14"
  • Cabinet Width 48"
  • Cabinet Depth 5-5/16"
TP20-04
Assembled Baseboard Enclosure
Mfr. No. STC14354-04, ST1444-04
20"
48"

$103.00 / each

Enter location to check availability
Catalog Page #  3852 

Price $103.00 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14354-04, ST1444-04
  • Cabinet Height 20"
  • Cabinet Width 48"
  • Cabinet Depth 5-5/16"
TP14-05
Assembled Baseboard Enclosure
Mfr. No. STC14355-05, ST1445-05
14"
60"

$105.65 / each

Enter location to check availability
Catalog Page #  3852 

Price $105.65 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14355-05, ST1445-05
  • Cabinet Height 14"
  • Cabinet Width 60"
  • Cabinet Depth 5-5/16"
TP20-05
Assembled Baseboard Enclosure
Mfr. No. STC14355-05, ST1445-05
20"
60"

$136.85 / each

Enter location to check availability
Catalog Page #  3852 

Price $136.85 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14355-05, ST1445-05
  • Cabinet Height 20"
  • Cabinet Width 60"
  • Cabinet Depth 5-5/16"
TP14-06
Assembled Baseboard Enclosure
Mfr. No. STC14356-06, S144032-0600
14"
72"

$126.75 / each

Enter location to check availability
Catalog Page #  3852 

Price $126.75 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14356-06, S144032-0600
  • Cabinet Height 14"
  • Cabinet Width 72"
  • Cabinet Depth 5-5/16"
TP20-06
Assembled Baseboard Enclosure
Mfr. No. STC14356-06, S144032-0600
20"
72"

$168.25 / each

Enter location to check availability
Catalog Page #  3852 

Price $168.25 / each

Technical Specs

  • Item Assembled Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters Mfr. No. STC14356-06, S144032-0600
  • Cabinet Height 20"
  • Cabinet Width 72"
  • Cabinet Depth 5-5/16"
TP14-07
Baseboard Enclosure
14" Commercial Hydronic Baseboard Heaters
14"
84"

$147.90 / each

Enter location to check availability
Catalog Page #  3852 

Price $147.90 / each

Technical Specs

  • Item Baseboard Enclosure
  • Mounting Type Surface
  • Fits Heaters 14" Commercial Hydronic Baseboard Heaters
  • Cabinet Height 14"
  • Cabinet Width 84"
  • Cabinet Depth 5-5/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More