Navigation Menu New

Access My Account, Order History, Lists and more here.

55LC61 30-1-411PP UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

BDG

Leather Gloves, L, Cowhide, 1 PR

  • Item # 55LC61
  • Mfr. Model # 30-1-411PP
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Leather Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • Brand and Series BDG Classic 30-1-411PP
  • Cuff Style Safety
  • Glove Back Color Gray/red
  • Glove Back Material Cotton Canvas
  • Glove Backing Material Black/Blue/Gray Cotton Canvas
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Liner Material Cotton Fleece
  • Glove Materials Cowhide
  • Glove Size L
  • Leather Glove Liner Type Cotton Fleece Liner
  • Leather Glove Style Work
  • Leather Grade Premium
  • Series Classic
  • Stitching Material Polyester
  • Thumb Style Wing
Back to Top