Navigation Menu New

Access My Account, Order History, Lists and more here.

55LC05 20-1-1581 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

BDG

Leather Gloves, L, Cowhide, 1 PR

  • Item # 55LC05
  • Mfr. Model # 20-1-1581
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Leather Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • Brand and Series BDG Classic 20-1-1581
  • Cuff Style Slip-On
  • Glove Back Color Beige
  • Glove Back Material Cowhide
  • Glove Backing Material Tan Cowhide
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Liner Material Unlined
  • Glove Materials Cowhide
  • Glove Size L
  • Leather Glove Liner Type Unlined
  • Leather Glove Style Drivers
  • Leather Grade Premium
  • Series Classic
  • Stitching Material Polyester
  • Thumb Style Keystone
Back to Top