Navigation Menu New

Access My Account, Order History, Lists and more here.

55LA63 99-1-9802 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

BDG

Coated Gloves, Seamless Knit, 8, 1 PR

  • Item # 55LA63
  • Mfr. Model # 99-1-9802
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • Anti-Static No
  • Brand and Series BDG X-Site 99-1-9802
  • Color Black
  • Cuff Style Knit
  • FDA Compliant No
  • Glove Coating Color Black
  • Glove Coating Cover Palm
  • Glove Coating Coverage Palm
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Length 9 in
  • Glove Materials Nylon
  • Glove Performance General Purpose
  • Glove Style Seamless Knit
  • Latex-Free No
  • Series X-Site
  • Silicone-Free No
  • Thickness 0.6 mil
  • Touchscreen Compatible No
  • Glove Size 8
Back to Top