Navigation Menu New

Access My Account, Order History, Lists and more here.

55KZ88 99-1-9780-8 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

BDG

Coated Gloves, Seamless Knit, M, 1 PR

  • Item # 55KZ88
  • Mfr. Model # 99-1-9780-8
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These ANSI/ISEA A2 cut-level knit gloves have a palm-dip polyurethane coating, are breathable, and provide good dexterity and grip in dry and light oily conditions. They are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A2 cut-level gloves protect hands from light cut hazards such as those found in assembly-line production or when handling plastic and other light raw materials.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • ANSI/ISEA Cut Level A2
  • Anti-Static No
  • Brand and Series BDG Cut-X 99-1-9780
  • Color Gray
  • Cuff Style Knit
  • Cut-Resistance Coverage Full
  • FDA Compliant No
  • Glove Coating Cover Palm
  • Glove Coating Coverage Palm
  • Glove Coating Material Polyurethane
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Length 9 in
  • Glove Materials HPPE
  • Glove Performance General Purpose
  • Glove Style Seamless Knit
  • Latex-Free No
  • Series Cut-X
  • Silicone-Free No
  • Thickness 13 ga
  • Touchscreen Compatible No
  • Glove Size M

These ANSI/ISEA A2 cut-level knit gloves have a palm-dip polyurethane coating, are breathable, and provide good dexterity and grip in dry and light oily conditions. They are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A2 cut-level gloves protect hands from light cut hazards such as those found in assembly-line production or when handling plastic and other light raw materials.

Back to Top