Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BAYCO

Worklight, 13W, Fluorescent

  • Item# 38W564
  • Mfr. Model# SL-677
  • Catalog Page# N/A
  • UNSPSC# 39111518
Worklight,13W,Fluorescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Worklight
  • Lamp Type Fluorescent
  • Cord Length 50 ft.
  • Gauge/Conductor 18/2
  • Color Black
  • Length 9.4"
  • Amps 10
  • Housing Material Polypropylene
  • Housing Dia. 2.5"
  • Lens Material Polypropylene
  • Standards ETL, OSHA
  • Includes Light, Cord, Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms