Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BAYCO

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle, Yellow, 40 ft. Cord Length

  • Item# 3LKL3
  • Mfr. Model# SL-840
  • Catalog Page# N/A
  • UNSPSC# 39111704
Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle, Yellow, 40 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cord reel light is protected by a metal bulb guard with integrated rubber-tipped hook. Attached to a retractable cord inside of the metal reel, this light comes with mounting brackets to attach the reel to the wall or ceiling.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Incandescent Lamp with Receptacle
  • Lamp Watts 75
  • Voltage 120VAC
  • Cord Length 40 ft.
  • Gauge/Conductor 16/3
  • Max. Amps 10
  • Cord Color Black
  • Feeder Cord Length 18"
  • NEC Cord Designation SJT
  • Handle Straight
  • Reel Color Yellow
  • Reel Material Metal and Plastic
  • Overall Height 11"
  • Hand Lamp Mounting Hook
  • Number of Outlets 1
  • NEMA Receptacle Configuration 5-15R
  • Standards UL Listed
  • Includes Tool Tap
  • Grade Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.