Skip Content

DG
BAYCO

Tactical Handheld Light,LED,Black

  • Item # 22KW17
  • My Part #
  • Mfr. Model # TAC-500B
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Flashlight Battery Type Lithium-Ion
  • Lumens 200/125/65/180
  • Lumens Range 100 to 249
  • Maximum Lumens Output 200
  • Run Time on High Setting 3 hr.
  • Body Color Black
  • Length 6.25"
  • Body Dia. 1.04"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3/12 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 210m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 5.10 oz.
  • Standards CE
  • Drop Rating 2.0m
  • Peak Beam Intensity 12,000/4951/2250cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC Charger, Car Charger, Charge Cradle, CR-123 Back-Up Battery Carrier
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.