Navigation Menu New

Access My Account, Order History, Lists and more here.

8MAX0 SL-1005 UNSPSC # 39111518

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light, Floor Stand, Corded (AC), Number of Lamp Heads 2

  • Item # 8MAX0
  • Mfr. Model # SL-1005
  • UNSPSC # 39111518
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 2
  • Cord Length - Job Site Lighting 6 ft
  • Max. Extension Height 2 1/2 in
  • Lighting Technology Halogen
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP1
  • Safety Rated Not Safety Rated
  • Voltage 120V AC
  • Lamp Watts 1000
  • Color Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Metal
  • Replacement Lamp Mfr. No. 9709
  • Features Dual Light Fixtures That Can Be Pointed In Different Directions For Maximum Lighting, Each Fixture Has Its Own Sealed Push Button Switch, Each Fixture Uses A Single 500W Halogen Bulb (Included) For A Total Illumination Of 1000 W, Light Fixture Base Unit Can Be deleted From Tripod Stand For Low Angle Illumination, Powder Coated For Long Wear, Tempered Glass Lenses and Metal Safety Grills Are Used For Additional Protection From The Bulbs
  • Includes Spare 500W Halogen Bulb
  • Standards UL
Back to Top