Navigation Menu New

Access My Account, Order History, Lists and more here.

8MAX1 SL-1002 UNSPSC # 39111518

Temporary Job Site Light: 3 ft Cord Lg - Job Site Lighting, 36 in Max. Extension Ht, Halogen

  • Item # 8MAX1
  • Mfr. Model # SL-1002
  • UNSPSC # 39111518
  • Catalog Page # 521 521
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light: 3 ft Cord Lg - Job Site Lighting, 36 in Max. Extension Ht, Halogen

  • Item # 8MAX1
  • Mfr. Model # SL-1002
  • UNSPSC # 39111518
  • Catalog Page # 521 521
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 3 ft
  • Max. Extension Height 36 in
  • Lighting Technology Halogen
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP1
  • Safety Rated Not Safety Rated
  • Voltage 120 V AC
  • Lamp Watts 500 W
  • Color Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Metal
  • Features Single Light Fixture Producing 500W Of Light (500W bulb is included), Tempered Glass Lens and Metal Safety Grill Are Used For Additional Protection From The Bulb
  • Includes Spare 500W Halogen Bulb
  • Standards UL
Back to Top