Skip Content

ST
BAYCO PRODUCTS INC

500W Halogen Floor Stand Temporary Job Site Light, Yellow

  • Item # 8YUW6
  • My Part #
  • Mfr. Model # SL-1022
  • Catalog Page # N/A
  • UNSPSC # 39111518
Temp Job Site Light,120V,500W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 6 ft.
  • Max. Extension Height 40"
  • Light Technology Halogen
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP1
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 500
  • Color Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Metal
  • Replacement Lamp Mfr. No. 9709
  • Features Single Light Fixture Producing 500W Of Light (500W Bulb Is Included), Light Fixture Base Unit Can Be deleted From Tripod Stand For Low Angle Illumination, Fixture Uses A Sealed Rocker Switch, Tempered Glass Lenses and Metal Safety Grills Are Used For Additional Protection From The Bulbs, Powder Coated For Long Wear
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.