Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BAYCO

Penlight, Plastic, Maximum Lumens Output: 50, Green, 6.80"

  • Item # 22KW11
  • Mfr. Model # XPP-5412G
  • Catalog Page # N/A
  • UNSPSC # 39111702
Penlight, Plastic, Maximum Lumens Output: 50, Green, 6.80" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Number of Batteries 3
  • Flashlight Battery Size AAAA
  • Flashlight Battery Type Alkaline
  • Length 6.80"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 50
  • Lumens 50
  • Run Time on High Setting 13.8 hr.
  • Body Color Green
  • Flashlight Body Material Plastic
  • Safety Rating Class I, Div. 1
  • Batteries Included Yes
  • Battery Burn Time 13.8 hr.
  • Candle Power 161
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 40m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX7
  • Standards ANSI/NEMA FL1, CE, cETLus, EX, MSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms