Skip Content

DG
BAYCO

Industrial Headlamp,LED,Black

  • Item # 48K845
  • My Part #
  • Mfr. Model # NSP-4610B
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Headlamp,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens 150/80/18
  • Lumens Range 100 to 249
  • Maximum Lumens Output 150
  • Run Time on High Setting 4 hr.
  • Light Output Modes High
  • Body Color Black
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4/25 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Fixed, Flood, Spot
  • Weight with Batteries 3.70 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 1.70"
  • Beam Distance 60/43m
  • Water Penetration Rating IPX7
  • Drop Rating 2.0m
  • Standards CE
  • Includes Batteries, Elastic Headstrap
  • Peak Beam Intensity 1377/667cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.