Skip Content

DG
BAYCO

LED Headlamp, 50,000 hr. Lamp Life, Maximum Lumens Output: 100, Green

  • Item # 48K844
  • My Part #
  • Mfr. Model # XPP-5456G
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Headlamp,LED,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 100/20/18
  • Lumens Range 100 to 249
  • Maximum Lumens Output 100
  • Run Time on High Setting 13 hr.
  • Light Output Modes High
  • Body Color Green
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 13/37 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Dual, Fixed, Flood, Spot
  • Weight with Batteries 9.50 oz.
  • Lens Material Polycarbonate
  • Switch Type Twist
  • Mounting Type Strap
  • Body Dia. 3.50"
  • Beam Distance 140m
  • Water Penetration Rating IPX7
  • Drop Rating 2.0m
  • Safety Rating Class I, Div. 1, Groups A, B, C, D
  • Standards CE, CETL, EX, IECEX
  • Includes Batteries, Elastic & Rubber Headstrap
  • Peak Beam Intensity 4820cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.