Skip Content

ST
BAYCO

Industrial Hand Wind Cord Reel; Number of Outlets: 0, Cord Included: No

  • Item # 39AM75
  • My Part #
  • Mfr. Model # KW-110
  • Catalog Page # N/A
  • UNSPSC # 26121635
Industrial Hand Wind Cord Reel; Number of Outlets: 0, Cord Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cord Storage Reel w/ Center Spin Handle is a fast and simple way to organize, store, and use your extension cords. The hand slide mechanism and swivel handle make it quick and easy to wind and unwind 16/3 extension cords up to 100 feet in length. Feed one end of your extension cord into one of the plug capture holes, then wind up your cord. This cord storage reel even has a built in stand to help keep this clever cord storage reel upright. Made from shatter and temperature resistant thermoplastic, the Cord Storage Reel will hold up to the elements throughout the year.

View More

Technical Specs

  • Item Hand Wind Cord Reel
  • Grade - Ext. Cords and Outlet Strips Industrial
  • Cord Ending None
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Reel Color Orange
  • Cord Included No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Number of Outlets 0
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Keyhole
  • Holds 100 ft. of 16/3, 14/3 and 50 ft. of 12/3
  • Reel Material Polypropylene
  • Temp. Range -30 to 140 Degrees F
  • Overall Height 11"
  • Overall Width 11"
  • Overall Depth 5"
  • Enclosed Reel No
  • Includes Spin Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.