Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NIGHTSTICK

Industrial LED Industrial Handheld Flashlight, Polymer, Maximum Lumens Output: 240, High Visibility

  • Item# 5RAG1
  • Mfr. Model# XPP-5422G
  • Catalog Page# 664
  • UNSPSC# 39111702
Industrial LED Industrial Handheld Flashlight, Polymer, Maximum Lumens Output: 240, High Visibility close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This highly durable intrinsically safe LED flashlight has a waterproof heavy-duty plastic construction that withstands corrosion, oil and chemicals, grit, and both warm and cold weather extremes. An excellent choice for professional trades and daily operations in challenging environments. Class I, Div. 1, Group A,B,C,D.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 4.5/17.5 hr.
  • Length 7.00"
  • Lumens 240/120
  • Lumens Range 100 to 249
  • Run Time on High Setting 4.5 hr.
  • Maximum Lumens Output 240
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color High Visibility Green
  • Body Material Polymer
  • Body Dia. 1.25"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 1, Group A,B,C,D
  • Safety Rated Class I, Div. 1
  • Beam Distance 170m
  • Impact Resistance Yes
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Flashlight Beam Type Dual-Light / Flood
  • Weight with Batteries 6.90 oz.
  • Drop Rating 2m
  • Peak Beam Intensity 7250cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Heavy Duty Pocket Clip, Removable Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great product always improving working on my second unit the first is now for home useThe unit takes a lot of abuse with no problems including dunking many timesThe light is always where neededLong battery lifeThis is not a toy a great toolKeep an eye on it as someone is always looking at itIt is well worth the cost June 26, 2014
Rated 5 out of 5 by These lights are great. We use them on our offshore oil and gas production platform in the Gulf of Mexico because they are intrinsically safe. They are VERY bright and all the employees love them, BUT....if accidentally submerged into water, not sure how deep it will take, they will leak. When they get wet the main LED will detach and stop working. Other than that we love them and are ordering another batch for the crew. May 4, 2014
  • 2015-09-08T19:49:50.624-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5RAG1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.