Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAYCO

Yellow Retractable Cord Reel, 13 Max. Amps, Cord Ending: Triple Tap Connector, 50 ft. Cord Length

  • Item# 3KUP1
  • Mfr. Model# SL-8903
  • Catalog Page# N/A
  • UNSPSC# 26121635
Yellow Retractable Cord Reel, 13 Max. Amps, Cord Ending: Triple Tap Connector, 50 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Retractable cord reel makes it easy to power through your projects. Simply pull out what you need and when you're done, all the cord winds back up inside the heavy-duty polymer housing. The outlet bar even has a built in LED status light to let you know you have power. Includes mounting brackets that allow it to be attached to the wall or ceiling.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Light Duty
  • Voltage 120VAC
  • Cord Ending Triple Tap Connector
  • Cord Length 50 ft.
  • Reel Color Yellow
  • Max. Amps 13
  • Gauge/Conductor 14/3
  • Cord Included Yes
  • Number of Outlets 3
  • Cord Color Black
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Feeder Cord Length 2 ft.
  • Feeder Cord Ending Grounding Plug
  • NEC Cord Designation SJTW
  • Reel Material Steel
  • Temp. Range 0 Degrees to 150 Degrees F
  • Height 13-3/8"
  • Width 19-7/8"
  • Depth 9-3/8"
  • Watts 1875
  • Slip Ring Rating 15
  • Includes Circuit Breaker, Swing Bracket
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.