Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAYCO

Charger, F/NSR-9914, NSR-9912

  • Item# 5RAH7
  • Mfr. Model# NSR-9914CHGR5
  • Catalog Page# N/A
  • UNSPSC# 26111704
Charger,F/NSR-9914,NSR-9912 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flashlight Chargers

Technical Specs

  • Item Charger
  • Cord Type 120VAC
  • Charges Up To 5 Flashlights
  • For Use With Mfr. No. NSR-9914, NSR-9912
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None