Skip Content

NC
BAYCO

50 ft. Indoor Commercial Extension Cord Reel with Hand Lamp, Black; Handle: Yes

  • Item # 38W602
  • My Part #
  • Mfr. Model # SL-8908
  • Catalog Page # N/A
  • UNSPSC # 39111702
Cord Reel,Black,Fluorescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get the same brightness of a 125W incandescent, using only 26W of power with the Bayco® 26W Fluorescent Work Light Reel. 2 bright, daylight-color lamps illuminate even the darkest corners of a workspace, while the dual integrated hanging hooks and removable magnet allow hands-free use. A single rocker lets you turn bulbs on and off independently, to use one at a time or both at the same time; the electronic ballast provides instant, no-flicker starts, even in cold weather. The light is attached to a heavy-duty polymer reel that houses a 50 ft. retractable cord to give you the reach you need to work in larger spaces with infrequent outlet placement. For even greater functionality and versatility, a grounded outlet is built right in to the handle to let you power another tool or device directly from the light. Included mounting brackets let you attach the housing to the wall or ceiling.
• Each lamp rated for 10,000 hr. of use
• Integrated 13A circuit breaker

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Fluorescent Lamp with Receptacle
  • Grade - Ext. Cords and Outlet Strips Commercial
  • Lamp Watts - Ext. Cords and Outlet Strips 26
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • With Receptacle - Ext. Cords and Outlet Strips Yes
  • Cord Color Black
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • NEMA Receptacle Configuration 5-15 R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Hand Lamp Mounting Hook
  • Reel Color Yellow
  • Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
  • Feeder Cord Length 18"
  • Handle Yes
  • Reel Material Polymer
  • Overall Height 15.1"
  • Overall Width 5.3"
  • Overall Depth 13.8"
  • Lens PC
  • Lamp Guard Yes
  • Number of Outlets 1
  • Replacement Lamps Replacement Head-38W605, Replacement Bulb-38D279
  • Features Retractable
  • Standards ETL
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.