WG
BAW PLASTICS

Envelope, Vinyl, 10 PK

  • Item # 9JZN8
  • My Part #
  • Mfr. Model # VE3X6GRNLS
  • Catalog Page # N/A
  • Catalog Group # E9081
  • UNSPSC # 44121505
Envelope, Vinyl, 10 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Envelope
  • Color Green
  • Height 6"
  • Width 3"
  • Material Vinyl
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms