Skip Content

 
BAUSCH & LOMB

Disposable Lens Cleaning Station

Disposable Lens Cleaning Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Disposable Lens Cleaning Station 
  • Formula Antifog, Antistatic 
  • Wall Mounting Yes 
  • Tissue Count 760 
  • Height 11-1/2" 
  • Width 5-3/8" 
  • Depth 3" 
Solution Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Solution Type
Price
Qty
Please use Qty box to add item(s) to cart.
143060GM
Non-Silicone

$18.71 / each

Enter location to check availability
Catalog Page #  NA

Price $18.71 / each

Technical Specs

  • Item Disposable Lens Cleaning Station
  • Solution Type Non-Silicone
  • Formula Antifog, Antistatic
  • Wall Mounting Yes
  • Tissue Count 760
  • Height 11-1/2"
  • Width 5-3/8"
  • Depth 3"
143060
Silicone

$20.24 / each

Enter location to check availability
Catalog Page #  NA

Price $20.24 / each

Technical Specs

  • Item Disposable Lens Cleaning Station
  • Solution Type Silicone
  • Formula Antifog, Antistatic
  • Wall Mounting Yes
  • Tissue Count 760
  • Height 11-1/2"
  • Width 5-3/8"
  • Depth 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More