ST
BATTERY TENDER

DC Connector, Max Amp.50A

  • Item # 10W844
  • My Part #
  • Mfr. Model # 027-0004-KIT
  • Catalog Page # N/A
  • UNSPSC # 26111703
DC Connector, Max Amp.50A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Battery Accessories


$83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery charger features an LED test and quick-disconnect alligator clips.

View More

Technical Specs

  • Item DC Connector
  • Color Black
  • Max. Amps 80A
  • Length 3 in
  • Width 3 1/2 in
  • Depth 4 in
  • Features 12V, 24V, 36V or 48V Capable, Battery Connections to Trolling Motors, Easy Installation, High Impact UvV Housing, Navigational Electronics or Any DC Accessory, Power Connect Spiral Locking Mechanism For A Firm Connection, Silver Plated Solid Copper Terminals
  • For Use With DC-To-DC Connection Applications
  • Includes Male and Female Adapter
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms