Skip Content

DV
BATTERY TENDER

Battery Charger,12VDC,40A

  • Item # 10W843
  • My Part #
  • Mfr. Model # 021-1158-12
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger,12VDC,40A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Lead Acid,Wet Cell
  • Charger Function Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 20A @ 12V
  • Maintaining Amps @ Voltage 20A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 6 ft.
  • Overall Height 6-5/8"
  • Overall Depth 11-1/2"
  • Cable Gauge 18 AWG
  • Test Feature LED
  • Timer Automatic
  • Includes Permanently Mounted Fused Ring Terminals
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Battery Charging and Maintence
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products