Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BATTERY TENDER

Battery Charger, 12VDC, 0.3A

  • Item# 10W839
  • Mfr. Model# 021-1163
  • Catalog Page# 967
  • UNSPSC# 26111704
Battery Charger,12VDC,0.3A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $71.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • Charger Style Mounted
  • For Battery Voltage 12
  • For Use With Battery Type AGM, Lead Acid, Wet Cell
  • Charger Function Charging, Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 0.3A @ 12V
  • Maintaining Amps @ Voltage 0.27A @ 12V
  • AC Cord Length 5 ft.
  • Overall Width 13.2"
  • Overall Height 0.73"
  • Overall Depth 12.8"
  • Cable Gauge 20 AWG
  • Test Feature LED
  • Material Plastic
  • Includes Quick Disconnect Alligator Clips
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Battery Charger,12VDC,0.3A is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I bought this to maintain the batteries on four wheelers. The instructions included says to not expose the charger or any of its connections to rain, snow or high humidity. The Technical Specs should have noted this. Highly disappointed.
Date published: 2014-02-14
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10W839, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.