Skip Content
WV
BATTERY TENDER

Battery Charger,12VDC,1.25A

  • Item # 10W826
  • My Part #
  • Mfr. Model # 021-0156
  • Catalog Page # 966
  • UNSPSC # 26111704
Battery Charger,12VDC,1.25A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $54.97 / each

Web Price $57.86

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simple-to-use charger helps assure that vehicles are ready to put into service at any time. Fully automatic and microprocessor controlled to fully charge batteries and then automatically switch to maintenance mode once the charge is complete. Can be used to charge and maintain batteries in automobiles, motorcycles, RVs, ATVs, and trucks. Includes quick disconnect rings and alligator clips.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Benchtop
  • For Battery Voltage 12
  • Charger Function Charging, Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 1.25A @ 12V
  • Maintaining Amps @ Voltage 1.25A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 120VAC
  • Overall Width 2.75"
  • Overall Height 2.75"
  • Overall Depth 4.75"
  • Cable Gauge 18 AWG
  • Cable Length 4-1/2 ft.
  • Test Feature LED
  • Material Aluminum
  • Standards UL, CSA
  • Includes Quick Disconnect Rings and Alligator Clips
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Battery Charging and Maintence
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and OR.


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Battery Charger,12VDC,1.25A is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from received this unit but it is strictly for GEL type Battery.Grainger spec's do not specify this ; >(
Date published: 2015-09-23
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10W826, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.