ST
BATTERY TENDER

Battery Charger, 12VDC, 0.75A

  • Item # 10W823
  • My Part #
  • Mfr. Model # 021-0123
  • Catalog Page # 929
  • UNSPSC # 26111704
Battery Charger, 12VDC, 0.75A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The fully automatic, microprocessor-controlled Deltran Battery TenderĀ® Junior is a lightweight, compact device that fully charges batteries and then automatically switches to float/maintenance mode once the charge is complete. It offers a 4-step charging program: Initialization, Bulk Charge, Absorption Mode, Float Mode. LEDs indicate the stage of charging. The battery charger/maintainer is spark-resistant and protected against reverse polarity.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Mounted
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Lead Acid,Wet Cell
  • Charger Function Charging
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 0.75A @ 12V
  • Maintaining Amps @ Voltage 0.75A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 120VAC
  • Overall Width 2.4"
  • Overall Height 3.4"
  • Overall Depth 1.4"
  • Cable Gauge 18 AWG
  • Cable Length 10-1/2 ft.
  • Test Feature LED
  • Timer Automatic
  • Material Plastic
  • Standards UL, CSA, BC
  • Includes Quick Disconnect Rings and Alligator Clips
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Related Products

Customer Reviews


Battery Charger,12VDC,0.75A is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I work in a Diesel Generator shop and we use small 12 volt batteries for the breakaway brake systems in our trailers. I tried to charge low batteries with this charger. It didn't work. I contacted the manufacuring company’s service department with some questions on what could be wrong and got a generic uninformative response. One of my coworkers had experience with another model of charger from this manufacturer while he served in the military and had a similar problem.
Date published: 2014-10-08
  • y_2018, m_10, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10W823, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.