Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHUMACHER

Battery Maintainer, 6/12V, 2A

  • Item# 16W541
  • Mfr. Model# SP2
  • Catalog Page# 1140
  • UNSPSC# 26111704
Battery Maintainer,6/12V,2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Maintainer
  • Charge Type Float
  • UL Rated Amps 6V 1A
  • UL Rated Amps 12V 1A
  • Amps 1A
  • Taper to Amps ~0.13A
  • Voltage Rating 6-12V
  • Manual (M)/Automatic (A) A
  • Charge Time 6V 8 hr.
  • Charge Time 12V 6 to 8 hr.
  • Avg. Charge Time 6V High 6 to 8 hr.
  • Avg. Charge Time 12V Low 6 to 8 hr.
  • Lead Size 20 ft.
  • AC Cord Length 6-1/2 ft.
  • Input AC
  • Overall Width 8-1/2"
  • Overall Height 4-1/4"
  • Overall Depth 10-3/8"
  • Application 6/12V Battery Charger/Maintainer, Motorcycle Charger, Power Sports Charger
  • Cable Length 20 ft.
  • Test Feature Reverse Polarity Protection
  • Timer Microprocessor Controlled
  • Material Plastic
  • Standards CEC Compliant
  • Includes Alligator Clips and Permanent Leads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.